This item is Discontinued.

Giovenzana Switch, Non-Fusible, 3PST, Three Phase, Indoor A-101847G

This item is Discontinued.

Giovenzana

Switch, Non-Fusible, 3PST, Three Phase, Indoor (Discontinued)

Mfr # A-101847G
Zoro # G508664510
Country of Origin Italy
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A-101847G
Zoro #
G508664510
UPC #
-
Country of Origin
Italy

Dimensions

Width
3 1/2 in
Depth
3 in
Height
3 1/2 in
Maximum Enclosure Depth
12 in
Minimum Enclosure Depth
7 in

Details

Item
Switch
Protection Method
Non-Fusible
Contact Form
3PST
Current Rating
40 A
Phase
Three
Environment
Indoor
Voltage
600V AC
Handle Color
Black
Standards
UL508
Number of Poles
3
Includes
100mm Extension Shaft, Rotary Cam On-Off Switch
Features
90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A617
Mounting Style
Rear Panel

Description

Switch, Contact Form 3PST, Current Rating 40 A, Depth 3 in, Environment Indoor, Features 90 Degree Handle Knob, Screw Clamp Connections, Replacement for Model 6A617, For Fuse Class Not Applicable, Handle Color Black, Height 3 1/2 in, Includes 100mm Extension Shaft, Rotary Cam On-Off Switch, Maximum Enclosure Depth 12 in, Minimum Enclosure Depth 7 in, Mounting Style Rear Panel, Number of Poles 3, Phase Three, Protection Method Non-Fusible

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.