This item is Discontinued.

Gizaun Art Gizaun Art VB2836 28 x 36 Vintage Baseball Inside & Outside Full Color Cedar Wall Art VB2836

This item is Discontinued.

Gizaun Art

Gizaun Art VB2836 28 x 36 Vintage Baseball Inside & Outside Full Color Cedar Wall Art (Discontinued)

Mfr # VB2836
Zoro # G003794675
UPC # 726670449795
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VB2836
Zoro #
G003794675
UPC #
726670449795
Country of Origin
China

Description

This Gizaun Art piece is a collage' of five individual 5.25 x 36 x 5/8 in. Western Red Cedar boards, secured together using 2- 2 in. cedar strips that run horizontally along the back of the art. Hanging hardware is included. Also comes in 16x24 which uses three cedar boards. Accent any indoor or outdoor living space with a single piece from our collection. Or try a combination. Each cedar board has its own unique wood grain, knots and swirls. Gizaun Art blends the individuality of the wood with beautiful images to create natural, one-of-a-kind art. Gizaun Art uses Western Red Cedar as a canvas and sprays semi-translucent, all-weather Ultra Violet protected images directly into the wood grain. The result An interplay of texture and color-art that lives so naturally on the wood you might think it grew there. Gizaun Art will with stand wind, rain, snow and sun and looks amazing indoors or out.

Features
  • Made from real western red cedar
  • Images sprayed directly into the grain of the wood using high-tech, all-weather, UV protected inks
  • Every piece of cedar used in the creation of gizaun art is unique; Making each Gizaun Art piece a one-of-a-kind
  • Warms any room in your home and adds color to you outdoor living area
  • Design - Vintage Baseball
  • Dimension - 28 x 1.5 x 36 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.