Shop GIZMO
Create Account
3/4 in. x 600 ft. Grade Number 1 Manila Rope
- Mfr # GI832098
- Zoro # G915763646
product price:Â
$
502.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GI832098
- Zoro #
- G915763646
- UPC #
- 753153437994
- Country of Origin
- China
Description
Our Grade Number 1 Manila Rope is the highest quality manila rope you will find in the US. Manila rope is great general purpose rope. It is a natural fiber and it used widely as a landscaping and decorative rope. Our manila is made to Government Specification for strength and the quality of our manila rope is highest in the industry. There is less bark and debris in our rope which means the rope is smoother and your will get less splinters. Grade Number 1 is recommend where the rope will be handled repeated to reduce the possibility of splinters. -Great for decorative and landscaping projects. -Only high quality fibers are used. -Contains oil in the manufacturing process. -Draw from center box. -Size: 3/4 X 600'. -Dimensions: 21 L x 21 H x 16 W -Working Load 972 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.