External Retaining Ring, Steel Plain Finish, 1/4 in Shaft Dia
- Mfr # XSC-114
- Zoro # G500444455
product price:Â
$
0.05
/ea
Sold in multiples of 562 for
$28.10
Key Features
Type
External
Material
Steel
Finish
Plain
System of Measurement
Inch
Free Inside Diameter
0.236"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XSC-114
- Zoro #
- G500444455
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 1/4 in
- Fits Groove Diameter
- 0.238"
- Free Inside Diameter
- 0.236"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Plain
- System of Measurement
- Inch
Description
Wire Rings-Plain. Ext Sq Ring 1/4 Inch LD Closed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.