This item is Discontinued.

Huyett Hex Nut, 1/4"-28, Carbon Steel, Plain HXN-025028

This item is Discontinued.

Huyett

Hex Nut, 1/4"-28, Carbon Steel, Plain (Discontinued)

Mfr # HXN-025028
Zoro # G800417982
Country of Origin Multiple
Category Hex Nuts
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HXN-025028
Zoro #
G800417982
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-28
Thickness
.219" (7/32)

Details

Item
Hex Nut
Material
Carbon Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch

Description

Nuts. Hex Nut 1/4-28 CS PL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.