Shop HUYETT
See all product information
Create Account
Hex Nut, 3/8"-24, Stainless Steel, Plain
- Mfr # NUTH05-0375-0328SSP
- Zoro # G600418172
product price:Â
$
0.19
/ea
Sold in multiples of 74 for $14.06
Key Features
Material
Stainless Steel
Finish
Plain
Standards
ANSI B18.2.2
System of Measurement
Inch
Thickness
.328" (21/64)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NUTH05-0375-0328SSP
- Zoro #
- G600418172
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/8"-24
- Thickness
- .328" (21/64)
Details
- Item
- Hex Nut
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ANSI B18.2.2
- System of Measurement
- Inch
Description
Nuts. Hex Nut 3/8-24 SS PL
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.