This item is Discontinued.

This item is Discontinued.
Glacial Wood Products Gwca9125 Ma 8.5 In. X 8.5 In. X 1.25 In. Corbels - Plain Support Brackets - Maple (Discontinued)
Mfr #
GWCA9125 MA
Zoro #
G103768453
UPC # 747925237615
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GWCA9125 MA
- Zoro #
- G103768453
- UPC #
- 747925237615
- Country of Origin
- China
Description
Plain support bracket corbels are great for mantels or shelves.
For use in Mantels.
Shelves.
In doorways.
Window boxes.
Flower boxes.
Center islands.
Type: Wood support brackets.
Size: 8.5" x 8.5" x 1.25".
Application: Functional Corbel.
Color: Maple.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov