This item is Discontinued.

This item is Discontinued.
Glacial Wood Products Gwca9125 Pg 8.5 In. X 8.5 In. X 1.25 In. Corbels - Plain Support Brackets - Paint Grade (Discontinued)
Mfr #
GWCA9125 PG
Zoro #
G103768484
UPC # 747925237622
Country of Origin China
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GWCA9125 PG
- Zoro #
- G103768484
- UPC #
- 747925237622
- Country of Origin
- China
Description
Plain support bracket corbels are great for mantels or shelves.
For use in Mantels.
Shelves.
In doorways.
Window boxes.
Flower boxes.
Center islands.
Type: Wood support brackets.
Size: 8.5" x 8.5" x 1.25".
Application: Functional Corbel.
Color: Paint Grade.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.