This item is Discontinued.
This item is Discontinued.
Mechanics Gloves, Neoprene Palm, Fleece Lining, Black, S (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 823BK S
- Zoro #
- G3459907
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- S
Details
- Item
- Mechanics Gloves
- Color
- Black
- Palm Material
- Neoprene
- Lining
- Fleece
- Minimum Temperature
- Not Rated
- Back Material
- Neoprene
- Cut
- Seamless Palm
- Application
- Hunting, Outdoor Cold Weather
- Sold As
- Pair
- Color Family
- Black
- Palm Style
- Coated
- Temp Rating
- Above 32 Degrees F
Description
Mechanics Gloves, Palm Material Neoprene, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.