This item is Discontinued.
This item is Discontinued.
Home Collection Food Storage Containers with Lids, Medium Square, 25oz, Clear/Metallic, Plastic, 5PK (Discontinued)
Mfr #
XZA60795
Zoro #
G708996077
UPC # 12587790670
Country of Origin United States
Category Food Containers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XZA60795
- Zoro #
- G708996077
- UPC #
- 12587790670
- Country of Origin
- United States
Details
- Microwave Safe
- Yes
- Number of Compartments
- 1
- Type
- Base/Lid Combo
- Item
- Food Containers
- Basic Foodware Material
- BPA-Free Plastic
- Capacity
- 25 oz
- Disposable Foodware Color
- Clear/Metallic
- Features
- Dishwasher Safe
Description
Prevent contamination of stored foods with these plastic containers. The lids seal tightly to prevent spills and protect the contents from the elements, while interlocking stacking enables you to save on storage space. With BPA-free plastic construction, these storage containers keep your food free of contaminants. Microwave-safe, heating food in these Glad Home Collection entree plastic containers is a sound option.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.