Shop All Air Fresheners & Odor Eliminators
Glade
Air Freshener, Clean Linen Scent, 8.3 oz, 6PK
Mfr # 346578
Zoro # G209258919
product price: $19.79
/pk 6, $3.30/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Clean Linen
- Cleaner Form Aerosol
- Cleaner Container Size 8.3 oz
- Cleaner Container Type Can
- Application Room Spray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Glade
- MFR # 346578
- Zoro # G209258919
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 8.3 oz |
Details
Fragrance | Clean Linen |
Cleaner Form | Aerosol |
Cleaner Container Type | Can |
Application | Room Spray |
Item | Air Fresheners/Odor Eliminators |
Description
Glade Room Spray fights odor and freshens the air, making your business uniquely inviting for all. Infused with essential oil extracts. Fights strong and persistent odors with a clean fragrance that instantly freshens. Used in commercial, industrial or institutional buildings in entrance areas, break rooms, lobbies, restrooms, cafeterias/kitchenettes and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSTANT POWER PROFESSIONAL Heavy-Duty Urine Remover, 1 gal.Fresh (8813)
- ECOS Pro PL9300/04 1 Gallon Vinegar Glass Cleaner, 4PK (324PL930004)
- MALCO X14 32OZ Mildew Remover (260760)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK716CCT (BWK716CCT)
- GLADE Air Freshener, PK 6 (346580)
- GLADE Air Freshener, PK 6 (346578)
- GLADE Air Freshener, PK 6 (346577)
- GLADE AIR FRESHENER CSHMR WD 8.3OZ (4062)
- GLADE AUTOMATIC AIR FRESHENER STARTER KIT, SPRAY UNIT AND REFILL, CLEAN LINEN, 6.2 OZ, 4/CARTON, PK4 (329349)
- GLADE Glade J30 76101 12.4 oz Automatic Spray Air Freshener Refill; Cashmere Woods - Pack of 2 (J30 76101)
- CAR DEALER DEPOT Odor Eliminator - Fresh Air (HT 18065)
- Glade Air Fresheners & Odor Eliminators