This item is Discontinued.

This item is Discontinued.
Nitrile Disposable Gloves, 8 mil Palm , Nitrile, Powder-Free, XXL, 50 PK, Black (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XXL
- Zoro #
- G402002326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- XXL
- Palm Thickness
- 8 mil
Details
- Item
- Disposable Gloves
- Color
- Black
- Material
- Nitrile
- Powdered/Powder-Free
- Powder-Free
- Disposable Glove Type
- Industrial Grade
- Series
- 50 Pack