Shop GLARO
See all product information
Create Account
Wastemaster 15 gal Round Indoor Metal Can, Satin Aluminum, None, Aluminum, Not Applicable
- Mfr # F1237-SA-SA
- Zoro # G8938377
product price:Â
$
322.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
15 gal
Series
Wastemaster
Container Shape
Round
Color
Satin Aluminum
Height
30 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F1237-SA-SA
- Zoro #
- G8938377
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 30 in
- Container Depth
- 12 in
- Depth
- 12 in
- Overall Diameter
- 12 in
- Fits Chest Size
- 7 in Opening
Description
Round, Funnel, 15 gal, Silver, Height 30 in, Depth Not Applicable, Aluminum, Polished, Lid Included, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.