Shop GLARO
See all product information
Create Account
23 gal Round Recycling Bin, Open Top, Satin Aluminum, Aluminum, 1 Openings
Mfr # M-1542SA-SA-R
Zoro # G8937905
product price:Â
$
396.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-1542SA-SA-R
- Zoro #
- G8937905
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 15"
- Height
- 30 in
- Width
- 15" dia.
- Width/Diameter
- 15"
Details
- Item
- Recycling Bin
- Total Capacity
- 23 gal
- Container Shape
- Round
- Top Type
- Open Top
- Color
- Satin Aluminum
- Material
- Aluminum
- Number of Openings
- 1
- Primary Container Color
- Silver
- Features
- For Use With
- Mfr. No. PLC15
- Includes
- Recyclables Silk Screened Message
- Recycling Material
- Paper/Cans/Bottles/Plastic
- Shape
- Round
- Symbol
- Recycle
- Top Design
- Open Top
- Trash Container Capacity
- 23 gal
- Green Environmental Attribute
- Product Contains a Minimum of 90% Post-Consumer Recycled Content
Description
Trash Container Capacity 23 gal, Number of Openings 1, Total Capacity 23 gal, Color Silver, Height 30 in, For Use With Mfr. No. PLC15