Shop GLARO

23 gal Round Recycling Bin, Funnel Top, Satin Black/Satin Aluminum, Steel, 1 Openings

  • Mfr # W-1542BK-SA-W

  • Zoro # G8938106


product price: 
$
423.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Round
Top Type
Funnel Top
Material
Steel
Number of Openings
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W-1542BK-SA-W
Zoro #
G8938106
UPC #
-
Country of Origin
United States

Dimensions

Diameter
15"
Width
15"
Height
30 in
Width/Diameter
15"
Overall Diameter
15 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Round
Top Type
Funnel Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
1
Includes
Waste Silk Screened Message
Shape
Round
Trash Container Capacity
23 gal
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Top Design
Funnel Top
For Use With
Mfr. No. PLC15
Primary Container Color
Black
Recycling Material
Various
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
For Recyclable Material
Bottle, Can, Paper, Plastic, Trash
Specific Container Material
Steel
Mobility
Stationary
Material Grouping
Metal
Container Product Grouping
Recycling Can
Container Markings
Waste
Product Type
Recycling Can
Container Capacity
23 gal
Compatible Product Type
Mfr. No. PLC15
Lid Type
Flat with Top Opening
Legend
Trash

Description

Recycling Can, For Recyclable Material Bottle, Can, Paper, Plastic, Trash, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Waste, Total Capacity 23 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 15 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC15

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.