Shop GLARO

23 gal Round Recycling Bin, Open Top, Bronze Vein, Steel, 1 Openings

  • Mfr # P-1542BV-BV-P

  • Zoro # G8937975


product price: 
$
383.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Material
Steel
Number of Openings
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P-1542BV-BV-P
Zoro #
G8937975
UPC #
-
Country of Origin
United States

Dimensions

Height
30 in
Diameter
15"
Width
15" dia.
Width/Diameter
15"
Overall Diameter
15 in

Details

Item
Recycling Bin
Total Capacity
23 gal
Container Shape
Round
Top Type
Open Top
Color
Bronze Vein
Material
Steel
Number of Openings
1
Top Design
Open Top
Trash Container Capacity
23 gal
Shape
Round
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
For Use With
Mfr. No. PLC15
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Recycling Material
Paper
Includes
Paper Silk Screened Message
Primary Container Color
Brown
Symbol
Recycle
For Recyclable Material
Paper
Mobility
Stationary
Material Grouping
Metal
Container Product Grouping
Recycling Can
Specific Container Material
Steel
Container Markings
Paper
Legend
Paper
Compatible Product Type
Mfr. No. PLC15
Container Capacity
23 gal
Product Type
Recycling Can
Lid Type
Flat with Top Opening

Description

Recycling Can, For Recyclable Material Paper, Trash Container Capacity 23 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Paper, Total Capacity 23 gal, Color Brown, Container Shape Round, Height 30 in, Width/Diameter 15 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC15

Ratings & reviews