Shop GLARO
See all product information
Create Account
33 gal Round Recycling Bin, Open Top, Satin Aluminum, 1 Openings
Mfr # B-2032SA-SA-B&C
Zoro # G3466948
product price:Â
$
613.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Number of Openings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-2032SA-SA-B&C
- Zoro #
- G3466948
- UPC #
- -
- Country of Origin
- United States
- Item
- Recycling Bin
- Total Capacity
- 33 gal
- Container Shape
- Round
- Top Type
- Open Top
- Color
- Satin Aluminum
- Number of Openings
- 1
- Top Design
- Open Top
- Features
- Trash Container Capacity
- 33 gal.
- Shape
- Round
- Location
- Indoor/Outdoor
Description
Recycling Receptacle,Bottles,20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.