Shop GLARO
See all product information
Create Account
33 gal Round Recycling Bin, Open Top, Satin Aluminum, 1 Openings
Mfr # M-2032SA-SA-R
Zoro # G3467018
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Total Capacity
33 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Aluminum
Number of Openings
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M-2032SA-SA-R
- Zoro #
- G3467018
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 20" Dia.
- Height
- 31 in
- Width/Diameter
- 20"
Details
- Item
- Recycling Bin
- Total Capacity
- 33 gal
- Container Shape
- Round
- Top Type
- Open Top
- Color
- Satin Aluminum
- Number of Openings
- 1
- Top Design
- Open Top
- Trash Container Capacity
- 33 gal.
- Shape
- Round
- Features
- Location
- Indoor/Outdoor
Description
Mixed Recycling Receptacle,20" dia.