Shop GLARO
See all product information
Create Account
Wastemaster 41 gal Round Indoor Metal Can, Satin Aluminum, None, Aluminum, 20 in
- Mfr # F2037-SA-SA
- Zoro # G8938395
product price:Â
$
577.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
41 gal
Series
Wastemaster
Container Shape
Round
Color
Satin Aluminum
Height
31 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F2037-SA-SA
- Zoro #
- G8938395
- UPC #
- -
- Country of Origin
- United States
- Container Capacity
- 41 gal
- Item
- Indoor Metal Can
- Series
- Wastemaster
- Container Shape
- Round
- Color
- Satin Aluminum
- Lid Opening Mechanism
- None
- Material
- Aluminum
- Includes
- No Liner Included, 14 in dia Funnel Opening, Top Lifts Off For Easy Emptying
- For Use With
- Mfr. No. PLC20
- Primary Container Color
- Silver
- Container Basic Material
- Metal
- Lid Options
- Lid Included
- Receptacle Container Style
- Decorative
- Finish
- Polished
- Container Mounting Style
- Free-Standing
- Lid Type
- Funnel Top
- Location
- Indoor, Outdoor
Dimensions
- Height
- 31 in
- Overall Width
- 20 in
- Container Depth
- 20"
- Depth
- 20 in
- Overall Diameter
- 20 in
Description
Round, Funnel, 41 gal, Silver, Height 31 in, Aluminum, Polished, Lid Included, Free-Standing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.