Shop GLARO

41 gal Round Recycling Bin, Open Top, Satin Black/Satin Aluminum, Steel, 1 Openings

  • Mfr # P-2042BK-SA-P

  • Zoro # G8938011


product price: 
$
511.99
/ea
Free Shipping & Returns

Key Features

Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Material
Steel
Number of Openings
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P-2042BK-SA-P
Zoro #
G8938011
UPC #
-
Country of Origin
United States
Item
Recycling Bin
Total Capacity
41 gal
Container Shape
Round
Top Type
Open Top
Color
Satin Black/Satin Aluminum
Material
Steel
Number of Openings
1
Recycling Material
Paper
Features
Modular Recycling Stations Encourage Use; All Metal Construction; Indoor/Outdoor All Weather Finishes; Engineered For Durability; Capacities Ranging From 12 To 41 Gallons Each; Styles And Finishes For Every Facility; 29 Designer Colors And 2 Metal Finishes; Custom Finish Combinations Available; Custom Silk Screened Messages And Logos; Optional Plastic Inner Liners; Manufactured In the USA; Designed And Produced For Environmental Sustainability
Includes
Paper Silk Screened Message
Trash Container Capacity
41 gal
Green Environmental Attribute
Product Contains a Minimum of 90% Post-Consumer Recycled Content
Symbol
Recycle
Shape
Round
For Use With
Mfr. No. PLC20
Top Design
Open Top
Primary Container Color
Black
Mobility
Stationary
For Recyclable Material
Paper
Specific Container Material
Steel
Container Product Grouping
Recycling Can
Material Grouping
Metal
Container Markings
Paper
Legend
Paper
Lid Type
Flat with Top Opening
Container Capacity
41 gal
Product Type
Recycling Can
Compatible Product Type
Mfr. No. PLC20

Description

Recycling Can, For Recyclable Material Paper, Trash Container Capacity 41 gal, Top Type Flat with Top Opening, Number of Openings 1, Container Markings Paper, Total Capacity 41 gal, Color Black, Container Shape Round, Height 30 in, Width/Diameter 20 in, Depth Not Applicable, Material Grouping Metal, Specific Container Material Steel, Mobility Stationary, For Use With Mfr. No. PLC20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.