Mount Everest 33 gal Round Indoor Metal Can, Satin Black/Satin Aluminum, Satin Aluminum
Mfr # TA1533BK-SA
Zoro # G3466729
product price:Â $450.99
/ea
Free Shipping & Returns
Key Features
Container Capacity
33 gal
Series
Mount Everest
Container Shape
Round
Height
33 in
Material
Satin Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TA1533BK-SA
Zoro #
G3466729
UPC #
-
Country of Origin
United States
Dimensions
Height
33 in
Details
Container Capacity
33 gal
Item
Indoor Metal Can
Series
Mount Everest
Container Shape
Round
Color
Satin Black/Satin Aluminum
Material
Satin Aluminum
Container Basic Material
Metal
Description
Waste Receptacle,15" dia.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.