Shop GLEASON

490-328-0004 Riding Mower Replacement Inner Tube 15 x 6 in.

  • Mfr # 7073976
  • Zoro # G904108601

product price: 
$
30.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7073976
Zoro #
G904108601
UPC #
37049945054
Country of Origin
China

Description

Replacement inner tube with Straight valve stem. Will fit 15'' front tires of riding lawn mowers.

Features
  • Wheel Diameter: 15"
  • Wheel Width: 6"
  • Size: 15" x 6"
  • Rim Diameter: 15"
  • Made to fit a 6.0 x 6.0 tire
  • Straight valve stem
  • Replacement inner tube for Catlog id : 41017701
Specifications
  • Dimension: 10.3" H x 7.5" W x 3.5" L
  • Weight: 1.2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.