Festoon End Clamp, Flat, 2.0 x 1.25
- Mfr # W25-FE-02
- Zoro # G6704966
product price:Â
$
35.89
/ea
Key Features
Cable Size (In.)
2.0 x 1.25
Type
Wire Rope System
Cable Type
Flat
Overall Height
4.9 in
Wheel
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W25-FE-02
- Zoro #
- G6704966
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cable Size (In.)
- 2.0 x 1.25
- Overall Height
- 4.9 in
- Overall Length
- 3.25 in
- Wire Rope Length
- 3.25 in
- Length
- 3.25 in
Details
- Item
- Festoon End Clamp
- Type
- Wire Rope System
- Cable Type
- Flat
- Wheel
- Steel
- Trolley Capacity (Lbs.)
- 15 lb
- Number of Trolleys
- 1
- Material
- Steel
- Finish
- Zinc Plate
- Min Compatible Flat Cable Widt
- 1.25 in
- Product Type
- Clamp
- Min Compatible Flat Cable Ht
- 2 in
- Compatible Cable Type
- Flat
- Max Compatible Flat Cable Widt
- 2.1 in
- Max Compatible Flat Cable Ht
- 0.66 in
- Shell Material
- Steel
Description
Festoon End Clamp, Product Type Clamp, Compatible Cable Type Flat, Compatible I-Beam Size Not Applicable, Minimum Compatible Flat Cable Height 2 in, Maximum Compatible Flat Cable Height 0.66 in, Minimum Compatible Flat Cable Width 1.25 in, Maximum Compatible Flat Cable Width 2.1 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Material Steel, Overall Length 3.25 in, Overall Height 4.9 in, Finish Zinc Plate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.