Shop GLEASON REEL
See all product information
Create Account
Festoon End Stop, I-Beam, Steel
- Mfr # F-IES
- Zoro # G7004164
product price:Â
$
86.15
/ea
Key Features
Type
I-Beam Hung
Overall Height
1.8 in
Wheel Tread Dia. (In.)
1 1/2 in
Trolley Capacity (Lbs.)
154 lb
Number of Trolleys
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-IES
- Zoro #
- G7004164
- UPC #
- -
- Country of Origin
- United States
- Item
- Festoon End Stop
- Type
- I-Beam Hung
- Trolley Capacity (Lbs.)
- 154 lb
- Number of Trolleys
- 1
- Wheel
- Steel
- I-Beam
- For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
- Material
- Steel
- Finish
- Zinc Plated
- Product Type
- Clamp
Description
Festoon End Stop, Product Type Clamp, Compatible Cable Type Not Applicable, Compatible I-Beam Size S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Material Steel, Overall Length 10 in, Overall Width 1.34 in, Overall Height 1.8 in, Finish Zinc Plated