Shop GLEASON REEL
See all product information
Create Account
Festoon Intermediate Trolley, 1.25 x 3.50
- Mfr # F-IT-S3/5.7
- Zoro # G7537381
product price:Â
$
218.99
/ea
Free Shipping & Returns
Key Features
Cable Size (In.)
1.25 x 3.50
Overall Length (Ft.)
5/1/2002
Type
Adjustable, I-Beam Hung
Cable Type
Flat
Wheel Tread Dia. (In.)
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F-IT-S3/5.7
- Zoro #
- G7537381
- UPC #
- -
- Country of Origin
- United States
- Item
- Festoon Intermediate Trolley
- Type
- Adjustable, I-Beam Hung
- Cable Type
- Flat
- I-Beam
- For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
- Trolley Capacity (Lbs.)
- 154 lb
- Includes
- (4) Ball Bearing Wheels
- Number of Trolleys
- 1
- Wheel
- Steel
- For Use With
- Hose Saddle
- Finish
- Zinc Plated
- Material
- Steel
- Max Compatible Flat Cable Ht
- 1.25 in
- Compatible Cable Type
- Flat
- Maximum Load Capacity
- 200 lb
- Min Compatible Flat Cable Widt
- 3.5 in
- Compatible Track Type
- I-Beam
- Trolley Type
- Intermediate Trolley
- Min Compatible Flat Cable Ht
- 1.25 in
- Trolley Wheel Material
- Steel
- Max Compatible Flat Cable Widt
- 3.5 in
Description
Festoon Intermediate Trolley, Compatible Track Type I-Beam, Compatible I-Beam Size S3 x 5.7, S4 x 7.7, S6 x 12.5, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 1.25 in, Maximum Compatible Flat Cable Height 1.25 in, Minimum Compatible Flat Cable Width 3.5 in, Maximum Compatible Flat Cable Width 3.5 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 200 lb, Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.