Skip to Main Content
customer-service Help
Gleason

Festoon Tow Trolley, Flat, 1.50 x 2.12

Gleason Festoon Tow Trolley, Flat, 1.50 x 2.12 C35-TTG
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.18
  • Item: Festoon Tow Trolley
  • Cable Size (In.): 1.50 x 2.12
  • Type: C-Rail
See full product details
Orders over $75 ship free.
Total: $63.18

Gleason #C35-TTG Specifications

  • Item: Festoon Tow Trolley
  • Cable Size (In.): 1.50 x 2.12
  • Type: C-Rail
  • Cable Type: Flat
  • Wheel Tread Dia. (In.): 1 in
  • Number of Trolleys: 1
  • Package Quantity: 1
  • Wheel: Steel
  • Trolley Capacity (Lbs.): 45
  • Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Festoon Tow Trolley, C-Rail Type, Flat Cable Type, Cable Size (In.) 1.50 x 2.12, Trolley Capacity (Lbs.) 45, Number of Trolleys 1, Steel Wheel, Wheel Tread Dia. (In.) 1

Reviews of Gleason #C35-TTG