This item is Discontinued.
This item is Discontinued.
Floor Jib Kit, Swing, 10ft x 10 ft. Column (Discontinued)
Mfr #
W15S-101000
Zoro #
G6278030
UPC # 783246007087
Country of Origin United States
Category Jib Cranes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W15S-101000
- Zoro #
- G6278030
- UPC #
- 783246007087
- Country of Origin
- United States
Details
- Item
- Floor Jib Kit,Swing,10ft x 10 ft. Column
Description
Floor Jib Kit,Swing,10ft x 10 ft. Column
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.