This item is Discontinued.

Glenn Aire Glenn Aire F-2991-SW-SG Medium Top Mount Light with Seedy Glass-Swedish Silver F-2991-SW-SG

This item is Discontinued.

Glenn Aire

Glenn Aire F-2991-SW-SG Medium Top Mount Light with Seedy Glass-Swedish Silver (Discontinued)

Mfr # F-2991-SW-SG
Zoro # G503784152
UPC # 92776200432
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F-2991-SW-SG
Zoro #
G503784152
UPC #
92776200432
Country of Origin
China

Description

Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Medium
  • Glass Type: Clear Seedy
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 12
  • Height: 19.25
  • Width: 10
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews