This item is Discontinued.

Glenn Aire Glenn Aire F-3991-CP-SG Large Top Mount Light with Seedy Glass-Copper F-3991-CP-SG

This item is Discontinued.

Glenn Aire

Glenn Aire F-3991-CP-SG Large Top Mount Light with Seedy Glass-Copper (Discontinued)

Mfr # F-3991-CP-SG
Zoro # G104014160
UPC # 92776200609
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F-3991-CP-SG
Zoro #
G104014160
UPC #
92776200609
Country of Origin
China

Description

Unequaled Elegance...What better way to describe the beauty and sophistication of the Glenn Aire Series. The clean lines and detailed lid will complement almost any style of architecture and provide a strong accent to any outdoor landscape.
  • Voltage: 110 Volts
  • Product Materials: Cast Aluminum
  • Size Options: Large
  • Glass Type: Clear Seedy
  • Lamping: (1)100w Standard
    Dimensions:
  • Length: 13
  • Height: 22.25
  • Width: 11.75
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.