BWD-HWA Basement Watchdog Water Alarm
- Mfr # 143725
- Zoro # G804146062
product price:Â
$
43.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 143725
- Zoro #
- G804146062
- UPC #
- 717301121302
- Country of Origin
- China
Description
Features
- Basement Watchdog Water Alarm
- Detects Unwanted Water Only 1/32 in. Deep
- Alarm Is Placed On The Floor Near Water Heaters, Sump Pump Pits, Washing Machines & Under Sinks
- Sensor Has A 6 ft. Wire So It Can Be Extended Into A Sump Pump Or Mounted On A Wall & Stretched To Another Location
- Loud 110Db Alarm
- Battery Saver Keeps Batteries Fresh Longer
- Uses One 9V Battery, not Included
- Dimension - 3.31 x 1.56 x 4.5 in.
- Item Weight - 0.9 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.