
4-3/4 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 5343-96-ORB, 10PK
Mfr # 5343-96-ORB-10
Zoro # G311214971
product price:Â $25.99
/pk 10, $2.60/eaKey Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
4-3/4 in
Material
Solid Zinc
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5343-96-ORB-10
Zoro #
G311214971
UPC #
849376083145
Country of Origin
China
Dimensions
Width
1 in
Length
4-3/4 in
Details
Finish
Oil Rubbed Bronze
Material
Solid Zinc
Description
4-3/4 in. Oil Rubbed Bronze Rounded Back Plate 3-3/4 in. Center to Center - 5343-96-ORB, 10PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.