
6-1/4 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-160-ORB, 5PK
Mfr # 4361-160-ORB-5
Zoro # G810906445
product price:Â $30.69
/pk 5, $6.14/eaKey Features
Material
Steel
Length
7-1/2 in
Width
1/2 in
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
4361-160-ORB-5
Zoro #
G810906445
UPC #
849376060863
Country of Origin
China
Dimensions
Length
7-1/2 in
Width
1/2 in
Screw Size
1 in
Details
Finish
Oil Rubbed Bronze
Material
Steel
Projection
1-1/4 in
Outer Mounting Hole Ctr. to Ctr.
6-5/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.