
6 in. Oil Rubbed Bronze Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-ORB, 5PK
Mfr # 6343-128-ORB-5
Zoro # G811215720
product price:Â $17.19
/pk 5, $3.44/eaKey Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
6 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6343-128-ORB-5
Zoro #
G811215720
UPC #
849376083251
Country of Origin
China
Dimensions
Width
1 in
Length
6 in
Details
Finish
Oil Rubbed Bronze
Material
Solid Zinc
Description
6 in. Oil Rubbed Bronze Rounded Back Plate 5-1/16 in. Center to Center - 6343-128-ORB, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.