
9 in. Oil Rubbed Bronze Squared Back Plate 7-9/16 in. Center to Center - 9342-192-ORB, 25PK
Mfr # 9342-192-ORB-25
Zoro # G311215763
product price:Â $108.99
/pk 25, $4.36/ea
Free Shipping & Returns
Key Features
Finish
Oil Rubbed Bronze
Width
1 in
Length
8-1/2 in
Material
Solid Zinc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
9342-192-ORB-25
Zoro #
G311215763
UPC #
849376083039
Country of Origin
China
Dimensions
Width
1 in
Length
8-1/2 in
Details
Finish
Oil Rubbed Bronze
Material
Solid Zinc
Description
9 in. Oil Rubbed Bronze Squared Back Plate 7-9/16 in. Center to Center - 9342-192-ORB, 25PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.