Shop GLOBAL
See all product information
Create Account
G2SCC-150-150 Two-Piece Industry Standard Clamping Coupling
Mfr # G2SCC-150-150
Zoro # G6770035
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Application
High axial load & torque capacity.
Length
3-7/8 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-150-150
- Zoro #
- G6770035
- UPC #
- 44861052471
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1-1/2 in
- Outside Dia.
- 2-5/8 in
- Length
- 3-7/8 in
Details
- Application
- High axial load & torque capacity.
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.