This item is Discontinued.

Global G2SCC150-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway G2SCC150-100SKW

This item is Discontinued.

Global

G2SCC150-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

Mfr # G2SCC150-100SKW
Zoro # G6768994
UPC # 44861041031
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SCC150-100SKW
Zoro #
G6768994
UPC #
44861041031
Country of Origin
China

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in
Keyseat Size (In.)
3/8 x 3/16 in

Details

Material
Stainless Steel
Application
High axial load & torque capacity.

Ratings & reviews