This item is Discontinued.

Global G2SCC-150-100KW Two-Piece Industry Standard Clamping Coupling with Keyway G2SCC-150-100KW

This item is Discontinued.

Global

G2SCC-150-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

Mfr # G2SCC-150-100KW
Zoro # G6773429
UPC # 44861040614
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SCC-150-100KW
Zoro #
G6773429
UPC #
44861040614
Country of Origin
China

Dimensions

Bore Dia.
1-1/2 in
Outside Dia.
2-5/8 in
Length
3-7/8 in
Keyseat Size (In.)
3/8 x 3/16 in

Details

Application
High axial load & torque capacity.
Material
Steel

Ratings & reviews