Shop GLOBAL
See all product information
Create Account
G2SCC-125-125KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # G2SCC-125-125KW
Zoro # G6759027
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
1-1/4 in
Outside Dia.
2-1/16 in
Application
High axial load & torque capacity.
Material
Steel
Length
3-1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-125-125KW
- Zoro #
- G6759027
- UPC #
- 44861052402
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1-1/4 in
- Outside Dia.
- 2-1/16 in
- Length
- 3-1/4 in
- Keyseat Size (In.)
- 1/4 x 1/8 in
Details
- Application
- High axial load & torque capacity.
- Material
- Steel