This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SC-193-A
- Zoro #
- G6773298
- UPC #
- 44861043035
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1-15/16 in
- Outside Dia.
- 3 in
- Width
- 11/16 in
- Screw Size
- 5/16"-24 x 1 in
Details
- Material
- Aluminum
- Finish
- Plain