Shop GLOBAL
See all product information
Create Account
G1SC-175-SS One-Piece Clamping Collar
- Mfr # G1SC-175-SS
- Zoro # G6773675
product price:Â
$
55.15
/ea
Key Features
Screw Size
5/16"-24
Collar Material Finish
Plain
Collar Width
11/16 in
Bore Diameter
1 3/4 in
Collar Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1SC-175-SS
- Zoro #
- G6773675
- UPC #
- 44861630471
- Country of Origin
- China
Dimensions
- Screw Size
- 5/16"-24
- Collar Width
- 11/16 in
- Bore Diameter
- 1 3/4 in
- Collar Outside Diameter
- 2-3/4 in
- Screw Length
- 1 in
Details
- Collar Material Finish
- Plain
- Collar Material
- Stainless Steel
- Screw Material
- Stainless Steel
- Collar Construction
- One-Piece Clamp
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.