This item is Discontinued.

Global G2SCC137-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway G2SCC137-100SKW

This item is Discontinued.

Global

G2SCC137-100SKW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)

Mfr # G2SCC137-100SKW
Zoro # G6773989
UPC # 44861041024
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
G2SCC137-100SKW
Zoro #
G6773989
UPC #
44861041024
Country of Origin
China

Dimensions

Bore Dia.
1-3/8 in
Outside Dia.
2-1/2 in
Length
3-5/8 in
Keyseat Size (In.)
5/16 x 5/32 in

Details

Material
Stainless Steel
Application
High axial load & torque capacity.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.