This item is Discontinued.

This item is Discontinued.
G2SCC-137-100KW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2SCC-137-100KW
Zoro #
G6766596
UPC # 44861038901
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-137-100KW
- Zoro #
- G6766596
- UPC #
- 44861038901
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1-3/8 in
- Outside Dia.
- 2-1/2 in
- Length
- 3-5/8 in
- Keyseat Size (In.)
- 5/16 x 5/32 in
Details
- Application
- High axial load & torque capacity.
- Material
- Steel