This item is Discontinued.

This item is Discontinued.
G2SCC-100-075-S Two-Piece Industry Standard Clamping Coupling (Discontinued)
Mfr #
G2SCC-100-075-S
Zoro #
G6760969
UPC # 44861040812
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-100-075-S
- Zoro #
- G6760969
- UPC #
- 44861040812
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1 in
- Outside Dia.
- 1-3/4 in
- Length
- 3 in
Details
- Application
- High axial load & torque capacity.
- Material
- Stainless Steel