This item is Discontinued.

This item is Discontinued.
G2SCC-100-075KW Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2SCC-100-075KW
Zoro #
G6764137
UPC # 44861040560
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-100-075KW
- Zoro #
- G6764137
- UPC #
- 44861040560
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1 in
- Outside Dia.
- 1-3/4 in
- Length
- 3 in
- Keyseat Size (In.)
- 1/4 x 1/8 in
Details
- Material
- Steel
- Application
- High axial load & torque capacity.