Shop GLOBAL
See all product information
Create Account
G2SCC-050-050KW Two-Piece Industry Standard Clamping Coupling with Keyway
Mfr # G2SCC-050-050KW
Zoro # G6774935
product price:Â
$
62.65
/ea
Key Features
Bore Dia.
1/2 in
Outside Dia.
1-1/8 in
Length
1-3/4 in
Material
Steel
Application
High axial load & torque capacity.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SCC-050-050KW
- Zoro #
- G6774935
- UPC #
- 44861052204
- Country of Origin
- China
Dimensions
- Bore Dia.
- 1/2 in
- Outside Dia.
- 1-1/8 in
- Length
- 1-3/4 in
- Keyseat Size (In.)
- 1/8 x 1/16 in
Details
- Material
- Steel
- Application
- High axial load & torque capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.