Shop GLOBAL
See all product information
Create Account
G2SC-025-B Two-Piece Clamping Collar
Mfr # G2SC-025-B
Zoro # G6760576
product price:Â
$
7.15
/ea
Sold in multiples of 2 for $14.30
Key Features
Screw Size
#4-40 x 3/8 in
Collar Width
5/16 in
Collar Outside Diameter
11/16 in
Bore Diameter
1/4 in
Collar Material
Carbon Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2SC-025-B
- Zoro #
- G6760576
- UPC #
- 44861630563
- Country of Origin
- China
Dimensions
- Screw Size
- #4-40 x 3/8 in
- Collar Width
- 5/16 in
- Collar Outside Diameter
- 11/16 in
- Bore Diameter
- 1/4 in
Details
- Collar Material
- Carbon Steel
- Collar Material Finish
- Black Oxide