This item is Discontinued.

This item is Discontinued.
G2MSCC-14-14-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2MSCC-14-14-KW
Zoro #
G6769719
UPC # 44861036587
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2MSCC-14-14-KW
- Zoro #
- G6769719
- UPC #
- 44861036587
- Country of Origin
- China
Dimensions
- Bore Dia.
- 14 mm
- Outside Dia.
- 34 mm
- Length
- 50 mm
- Keyseat Size (In.)
- 5 x 3 mm
Details
- Material
- Steel
- Application
- High axial load & torque capacity.