This item is Discontinued.

This item is Discontinued.
G2MSCC-15-15-KW Metric Two-Piece Industry Standard Clamping Coupling with Keyway (Discontinued)
Mfr #
G2MSCC-15-15-KW
Zoro #
G6778435
UPC # 44861036594
Country of Origin China
Category Shaft Couplings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G2MSCC-15-15-KW
- Zoro #
- G6778435
- UPC #
- 44861036594
- Country of Origin
- China
Dimensions
- Bore Dia.
- 15 mm
- Outside Dia.
- 34 mm
- Length
- 50 mm
- Keyseat Size (In.)
- 5 x 3 mm
Details
- Application
- High axial load & torque capacity.
- Material
- Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.