G1SC-012-B One-Piece Clamping Collar
- Mfr # G1SC-012-B
- Zoro # G6776308
product price:Â
$
3.39
/ea
Sold in multiples of 3 for
$10.17
Key Features
Screw Size
4-40
Collar Material Finish
Black Oxide
Collar Width
1/4 in
Bore Diameter
1/8 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- G1SC-012-B
- Zoro #
- G6776308
- UPC #
- 44861630082
- Country of Origin
- China
Dimensions
- Screw Size
- 4-40
- Collar Width
- 1/4 in
- Bore Diameter
- 1/8 in
- Collar Outside Diameter
- 1/2 in
- Screw Length
- 3/8 in
Details
- Collar Material Finish
- Black Oxide
- Collar Material
- Steel
- Collar Construction
- One-Piece Clamp
- Screw Material
- Steel
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.