- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Couplings, Collars, & Adapters
- /
- Shaft Collars
- /
- 2 3/8" ID 2Pc Recessed Screw Collar, Ss
Global
2 3/8" ID 2Pc Recessed Screw Collar, Ss
- Zoro #: G6770629
- Mfr #: GH2C-237-SS

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $75.90
Global #GH2C-237-SS Specifications
- Zoro #: G6770629
- Mfr #: GH2C-237-SS
- Country of Origin (subject to change): China
Description
Restrictions and Compliance
- This item has been restricted from sale in the following states: No
Reviews of Global #GH2C-237-SS
Explore more
- GLOBAL 3/4"-10 ID Split Threaded Clamp Collar, Ss GSTC-075-10-SS
- GLOBAL 3/4"-16 ID Split Threaded Clamp Collar, Stl, Bo GSTC-075-16-B
- GLOBAL 1 1/2" ID Split Recessed Screw Collar, Ss GH1C-150-SS
- GLOBAL 9/16" ID Set Screw Collar, Stl, Bo, Gsc-056-B GSC-056-B
- GLOBAL 1/8" ID Split Clamp Collar, Stl, Bo G1SC-012-B
- GLOBAL 1/2" ID Split Recessed Screw Collar, Ss GH1C-050-SS
- RULAND MANUFACTURING Shaft Collar, Clamp, 2Pc, 4mm, Plastic MSP-4-P
- RULAND MANUFACTURING Shaft Collar, Clamp, 1Pc, 3/4 In, Steel WCL-12-F
- RULAND MANUFACTURING Shaft Collar, Mountable, 1/2", 303 SS, Collar Style: Clamp OF-SP-8-SS
- KIPP Locking Ring Split, Form:B, D1=30, D2=54, B=15, Aluminum K0611.103003
- Global Shaft Collars